GEDORE

GEDORE D 30 TX20 U-20 Socket set 3/8" + 1/4, 50 pcs

  • ERIKS:11895638
  • Manufacturer:4010886878781
Image 1
3/8" and 1/4" sockets for protruding and recessed TX screws, With robust lever-change reversible ratchets, with push-button release, In sheet steel case with Check-Tool insert, In GEDORE blue sheet steel case with Check-Tool insert
Save to list

€465.34/ setexcl. VAT

€563.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/4" - 3/8"
Total number of tools
50 pce
With ratchet
Yes
Number of socket spanners
30
Number of hexagonal sockets
0
Number of Torx sockets
9
Number of sockets for screwdriver
0
Packaging
Metal box