

€322.54/ setexcl. VAT
€390.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Drive size | 3/8" |
Connection size | 10 mm |
Total number of tools | 40 pce |
With ratchet | Yes |
Number of socket spanners | 13 |
Number of hexagonal sockets | 4 |
Number of Torx sockets | 6 |
Number of sockets for screwdriver | 7 |
Packaging | Metal box |