

€308.86/ pieceexcl. VAT
€373.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Drive size | 3/8" |
Connection size | 10 mm |
Surface protection | Chromium-plated |
Total number of tools | 17 pce |
With ratchet | Yes |
Number of socket spanners | 12 |
Number of hexagonal sockets | 0 |
Number of Torx sockets | 0 |
Number of sockets for screwdriver | 0 |
Packaging | Metal box |