GEDORE

GEDORE D 21 EMU-10 Socket set 1" 15 pcs UD 36-80 mm

  • ERIKS:23063086
  • Manufacturer:4010886618165
Image 1
With hand operated 12-point UD profile sockets, With operating tools, In GEDORE blue sheet steel case, Dimensions: 765 x 289 x 105 mm
Save to list

€1,269.63/ pieceexcl. VAT

€1,536.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1"
Connection size
25 mm
Surface protection
Chromium-plated
Total number of tools
15 pce
With ratchet
Yes
Number of socket spanners
10
Number of hexagonal sockets
0
Number of Torx sockets
0
Number of sockets for screwdriver
0
Packaging
Metal box