

€199.36/ pieceexcl. VAT
€241.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | D 20 TMU-10 |
Type | Socket Wrench Set |
Connection size | 6.3 mm |
Material | Chrome-vanadium steel |
Surface protection | Other |
Total number of tools | 40 pce |
With ratchet | Yes |
Number of socket spanners | 11 |
Number of hexagonal sockets | 5 |
Number of Torx sockets | 7 |
Number of sockets for screwdriver | 7 |
Length | 200 mm |
Width | 120 mm |
Height | 38 mm |
Packaging | Plastic box |
Weight | 767 g |