






€166.94/ pieceexcl. VAT
€202.00incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | D 20 KMU-20 |
Type | Socket Wrench Set |
Connection size | 6.3 mm |
Material | Chrome-vanadium steel |
Surface protection | Other |
Total number of tools | 37 pce |
With ratchet | Yes |
Number of socket spanners | 10 |
Number of hexagonal sockets | 4 |
Number of Torx sockets | 7 |
Number of sockets for screwdriver | 8 |
Length | 202 mm |
Width | 119 mm |
Height | 38 mm |
Packaging | Plastic box |
Weight | 712 g |