

€129.42/ pieceexcl. VAT
€156.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Drive size | 1/4" |
Connection size | 6.3 mm |
Total number of tools | 14 pce |
With ratchet | Yes |
Number of socket spanners | 12 |
Number of hexagonal sockets | 0 |
Number of Torx sockets | 0 |
Number of sockets for screwdriver | 0 |
Packaging | Plastic box |