

€30.17/ pieceexcl. VAT
€36.51incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 9/16 in |
Connection size | 1/2" in |
Length | 77 mm |
Isolation protection 1000 V | 0 |
Double hex insert | Yes |
Wrench width (inch) | 9/16" |
Wrench depth | 16.5 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Chromium-plated |
VDE tested | No |