GEDORE

GEDORE D 19 L-015 Socket set 1/2" 15 pcs UD 10-32 mm

  • ERIKS:12521458
  • Manufacturer:4010886882399
Image 1
With hand operated 12-point UD profile sockets, Dimensions: 320 x 210 x 55 mm
Save to list

€335.33/ setexcl. VAT

€405.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
15 pce
With ratchet
No
Number of socket spanners
15
Number of hexagonal sockets
0
Number of Torx sockets
0
Number of sockets for screwdriver
0
Packaging
Metal box