

€40.09/ pieceexcl. VAT
€48.51incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 3114 |
Type | Crowfoot Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 22 mm |
Length | 200 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 275 g |
Wrench size small | 22 mm |
Thickness | 8 |
Head width small | 42 mm |
Height of head small | 8 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chrome-plated |
VDE tested | No |