

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 45 S |
Type | Control Cabinet Key |
Model | Metric |
Length | 72 mm |
Low spark model | No |
Material | Pressure-cast zinc |
Weight | 90 g |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Surface treatment | Zinc |
VDE tested | No |