

€24.67/ pieceexcl. VAT
€29.85incl. VAT
12 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7 |
Type | Combination Wrench |
Model | Metric |
Wrench width | 17 mm |
Length | 280 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 196 g |
Wrench width open end | 17 mm |
Wrench width socket/ring/ratchet | 17 mm |
Head width open end | 39 mm |
Head width socket/ring/ratchet | 26 mm |
Head height open end | 8.5 mm |
Head height socket/ring/ratchet | 12.2 mm |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chrome-plated |
VDE tested | No |