

€20.52/ pieceexcl. VAT
€24.83incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7 |
Type | Combination Wrench |
Model | Metric |
Wrench width | 15 mm |
Length | 250 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 147 g |
Wrench width open end | 15 mm |
Wrench width socket/ring/ratchet | 15 mm |
Head width open end | 35 mm |
Head width socket/ring/ratchet | 23 mm |
Head height open end | 7 mm |
Head height socket/ring/ratchet | 11.2 mm |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chrome-plated |
VDE tested | No |