




€52.05/ pieceexcl. VAT
€62.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7 |
Type | Combination spanner |
Model | Metric |
Wrench width | 34 mm |
Length | 420 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 624 g |
Wrench width open end | 34 mm |
Wrench width socket/ring/ratchet | 34 mm |
Head width open end | 72 mm |
Head width socket/ring/ratchet | 49 mm |
Head height open end | 10 mm |
Head height socket/ring/ratchet | 19 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chromium-plated |
Weight | 1.38 lb |
VDE tested | No |