




€23.46/ pieceexcl. VAT
€28.39incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7 |
Type | Combination spanner |
Model | Metric |
Wrench width | 29 mm |
Length | 330 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 394 g |
Head width open end | 61.5 mm |
Head width socket/ring/ratchet | 41.5 mm |
Head height open end | 8.8 mm |
Head height socket/ring/ratchet | 16.5 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Weight | 0.87 lb |
VDE tested | No |