




€19.79/ pieceexcl. VAT
€23.95incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7 |
Type | Combination spanner |
Model | Metric |
Wrench width | 26 mm |
Length | 300 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 309 g |
Head width open end | 56.5 mm |
Head width socket/ring/ratchet | 37 mm |
Head height open end | 8.2 mm |
Head height socket/ring/ratchet | 15 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Weight | 0.68 lb |
VDE tested | No |