






€75.54/ pieceexcl. VAT
€91.40incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1B |
Type | Combination spanner |
Model | Metric |
Wrench width | 41 mm |
Length | 520 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 1452 g |
Wrench width open end | 41 mm |
Wrench width socket/ring/ratchet | 41 mm |
Head width open end | 85 mm |
Head width socket/ring/ratchet | 60.2 mm |
Head height open end | 14 mm |
Head height socket/ring/ratchet | 25.5 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chromium-plated |
Weight | 3200 lb |
VDE tested | No |