






€34.08/ pieceexcl. VAT
€41.24incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1B |
Type | Combination spanner |
Model | Metric |
Wrench width | 30 mm |
Length | 390 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 635 g |
Wrench width open end | 30 mm |
Wrench width socket/ring/ratchet | 30 mm |
Head width open end | 63.5 mm |
Head width socket/ring/ratchet | 43.2 mm |
Head height open end | 11.2 mm |
Head height socket/ring/ratchet | 19.5 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chromium-plated |
Weight | 1480 lb |
VDE tested | No |