




€658.63/ pieceexcl. VAT
€796.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1B 75 |
Type | Combination spanner |
Model | Metric |
Wrench width | 75 mm |
Length | 810 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 6545 g |
Wrench width open end | 75 mm |
Wrench width socket/ring/ratchet | 75 mm |
Head width open end | 153 mm |
Head width socket/ring/ratchet | 110 mm |
Head height open end | 26 mm |
Head height socket/ring/ratchet | 38 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chrome-plated |
VDE tested | No |