

€25.92/ pieceexcl. VAT
€31.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1 B |
Type | Combination Spanner |
Model | Metric |
Wrench width | 24 mm |
Length | 320 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 340 g |
Wrench width open end | 24 mm |
Wrench width socket/ring/ratchet | 24 mm |
Head width open end | 52 mm |
Head width socket/ring/ratchet | 35 mm |
Head height open end | 9.5 mm |
Head height socket/ring/ratchet | 15.5 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chrome-plated |
VDE tested | No |