

€19.80/ pieceexcl. VAT
€23.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1 B |
Type | Combination Spanner |
Model | Inch |
Wrench width | 5/8 |
Length | 221 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 136 g |
Wrench width open end (inch) | 5/8" |
Wrench width socket/ring/ratchet (inch) | 5/8" |
Head width open end | 36 mm |
Head width socket/ring/ratchet | 23.5 mm |
Head height open end | 7 mm |
Head height socket/ring/ratchet | 12 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chrome-plated |
VDE tested | No |