




€34.26/ pieceexcl. VAT
€41.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7UR 18 |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 18 mm |
Length | 237 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 178 g |
Wrench width open end | 18 mm |
Wrench width socket/ring/ratchet | 18 mm |
Head width open end | 40 mm |
Head width socket/ring/ratchet | 34.6 mm |
Head height open end | 6.1 mm |
Head height socket/ring/ratchet | 11 mm |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | Yes |
Point count | 6 |
Surface protection | Chrome-plated |
VDE tested | No |