






€31.95/ pieceexcl. VAT
€38.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7UR 15 |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 15 mm |
Length | 200 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 120 g |
Wrench width open end | 15 mm |
Wrench width socket/ring/ratchet | 15 mm |
Head width open end | 34 mm |
Head width socket/ring/ratchet | 29.5 mm |
Head height open end | 5.2 mm |
Head height socket/ring/ratchet | 9.8 mm |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | Yes |
Point count | 6 |
Surface protection | Chrome-plated |
VDE tested | No |