GEDORE

GEDORE CL 10 CAPTURE LITE 10 Nm 038120

  • ERIKS:14591076
  • Manufacturer:611702896602
Image 1
Digital torque tester for testing torque wrenches and torque screwdrivers, Light yet robust due to aluminium housing, 5 models in the range from 0.02 N·m to 350 N·m, With 1/4", 3/8", 1/2" square mount (CL1 and CL10H with 1/4" hexagonal shaft), Measuring tolerance +/- 1 % for all readings, 3 measuring modes: floating value display (track), kink point detection (first peak), peak value measurement (peak), Simple & Easy operation due to 1-button operation (measuring mode, unit), Switchable between N·m, lbf-ft and lbf-in, Optimal readability due to single-line illuminated OLED display, Autostart function when a torque tool is inserted, Auto-sleep mode when not in use, Easy mounting on the table or on the wall, Power supply and data output via USB connection, Scope of delivery: Capture Lite tester, USB connection cable, Adapter (depending on model), Operating instructions, Test certificate, Stable plastic case with inlay
Save to list

€1,550.03/ pieceexcl. VAT

€1,875.54incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type of accessory
Measuring instruments
Accessory
Yes
Spare part
No
Recording
1/4"
Max. torque
10 Nm
Total length
135 mm