




€262.66/ setexcl. VAT
€317.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 CTD |
Type | Socket Wrench Assortment |
Material | Foam |
Total number of tools | 45 pce |
With ratchet | No |
Length | 77 mm |
Width | 475 mm |
Height | 40 mm |
Packaging | Check-Tool-Module |
Weight | 565 g |