

€500.27/ pieceexcl. VAT
€605.33incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | B 1525 |
Type | Folding Workbench |
Width | 1000 mm |
Height | 810 mm |
Depth | 700 mm |
With drawers case | No |
Load bearing capacity | 500 kg |
Colour | Blue |
Weight | 34 kg |
Material | Stainless steel |
Adjustable height | No |
Wheeled | No |
With brake | No |
Wall mounting | No |
Foldable | Yes |
Thickness worktop | 30 mm |
Material worktop | Beech Wood |