

€3,166.44/ pieceexcl. VAT
€3,831.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Width | 2000 mm |
Depth | 875 mm |
With drawers case | Yes |
Number of drawers | 5 |
Weight | 166 kg |
Height | from 900 to 900 mm |
Adjustable height | No |
Wheeled | No |
With brake | No |
Wall mounting | No |
Foldable | No |
Thickness worktop | 40 mm |
Material worktop | Plywood |