

€112.18/ pieceexcl. VAT
€135.74incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 CT1 |
Type | Assortment of chisels |
Set version | Flat chisel No. 97-250, 250x24 mm Cross-cut chisel No. 98-125, 125 mm Drift punch No. 99 12-5 12-8, Ø 5 8 mm Centre punch No. 100-12, 120x12x5 mm Pin punch, No. 119-1.5 3 4 mm Engineers' hammer ROTBAND-PLUS No.600 H-300, with hickory handle 300g |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.425 kg |