

€447.37/ pieceexcl. VAT
€541.32incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/8" in |
Tightening moment | from 5 to 25 Nm |
Total length | 244 mm |
Screwdriver model | No |
With scale | Yes |
Isolation protection 1000 V | 0 |
Insulated | No |
Electronic | No |
Connection size | 10 mm |
Weight | 520 g |
Accuracy according to ISO 6789 | 4 % |
VDE tested | No |