GEDORE

GEDORE ADS 12 D torque wrench with drag indicator 2.4-12 Nm

  • ERIKS:23070666
  • Manufacturer:4002805830116
Image 1
Use: Controlled tightening and checking of tightening values. Use in all industrial production areas. Working ranges from 0.8 - 200 Nm / 7 lbf·in - 160 lbf·ft are covered. Design: Display torque wrench with dial gauge and drag indicator. 1/4", 3/8", or 1/2" double square drive with ball lock for controlled clockwise and anti-clockwise tightening. Models No. ADS 4 to No. ADS 40: With integrated ratchet function. For controlled screw tightening and torque measurements. Display accuracy: +/- 4% tolerance of the displayed value. Design according to DIN EN ISO 6789, traceable to national standards. With double scale in Nm and lbf in or lbf ft on double-tinted, easy-to-read dials. Built-in overload protection - mechanical stop up to max. 25% overload of the max. value. Housing made of light, robust special aluminum construction - painted silver-gray. Black, non-slip rubber handles. Models No. ADS 4 to No. ADS 40: EPA (Electrostatic Protected Area) compliant, for use in electrostatically sens
Save to list

€447.37/ pieceexcl. VAT

€541.32incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4" in
Tightening moment
from 2.4 to 12 Nm
Total length
244 mm
Screwdriver model
No
With scale
Yes
Isolation protection 1000 V
0
Insulated
No
Electronic
No
Connection size
6.3 mm
Weight
520 g
Accuracy according to ISO 6789
4 %
VDE tested
No