






€23.25/ pieceexcl. VAT
€28.13incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 60 S |
Type | Adjustable Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 51 mm |
Length | 155 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 180 g |
Norm | ISO 6787 |
Right-angled wrench model | No |
Length | 6 in |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |