

€4.80/ pieceexcl. VAT
€5.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Drift punches |
Diameter tip | 4 mm |
Length | 120 mm |
Diameter | 10 mm |
Weight | 65 g |
Material | Chrome-vanadium steel |
Shaft Diameter | 10 mm |
Shank shape | Octagonal |
With hand protection | No |