

€221.50/ pieceexcl. VAT
€268.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 8000 g |
Length | 900 mm |
Material stick | Fibreglass reinforced Plastics (GRP) |
Non-rebound | No |
Low spark model | No |
Model | Other |
Material head | Steel |
Weight head | 8000 g |
Weight total | 9280 g |