

€830.22/ pieceexcl. VAT
€1,004.57incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 135 mm |
Length | 1000 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Model | Metric |
Surface protection | Other |
VDE tested | No |