

€2.22/ pieceexcl. VAT
€2.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 5/16" |
Connection size | 8 mm |
Size | 2 |
Size bit | 2 mm |
Total length | 32 mm |
Screwing system | Cross (X) |
Type of cross head | Phillips |
Ball locking | Yes |
With hole | No |
Suitable for insert with impact | Yes |
Two-sided | No |
Isolation protection 1000 V | No |