

€3.23/ pieceexcl. VAT
€3.91incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 5/16" |
Connection size | 8 mm |
Total length | 41 mm |
Screwing system | Screw slot |
Blade width | 6.5 mm |
Ball locking | Yes |
With hole | No |
Suitable for insert with impact | Yes |
Two-sided | No |
Isolation protection 1000 V | No |