

€106.56/ pieceexcl. VAT
€128.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/8" in |
Universal joint | No |
Trough-feed model | Yes |
Insulated | No |
Isolation protection 1000 V | 0 |
Weight | 170 g |
Material | Steel |
Connection size | 10 mm |
Suitable for sockets | Yes |
Suitable for bits | No |
Reversible | No |
Explosion-proof | No |
Antimagnetic | No |
Construction ratchet | No |
With handle | No |
Rotating handle | No |
Extendable handle | No |
Swing back angle | 10 ° |
Socket locking | Yes |
Integrated unlocking | No |
Articulated head | No |
Rotating head | No |
VDE tested | No |