GEDORE

GEDORE 8730 Deburrer

  • ERIKS:13333779
  • Manufacturer:4010886882467
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The small, free-turning deburring knife adjusts to the contour of the workpiece and removes burr, The small deburring knife can rotate freely to adapt to the contour and remove the burr
Save to list

€18.57/ pieceexcl. VAT

€22.47incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
8730
Type
Deburrer
Length
140 mm
Weight
90 g