GEDORE

GEDORE 8725 2-8 Half-round blunt file 8", 200x20 mm

  • ERIKS:23115740
  • Manufacturer:4010886677049
Image 1
DIN 7261, Form E, Cut: 2
Save to list

€33.42/ pieceexcl. VAT

€40.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type
Files
Shape
Half round
Model
Cut 2
Length
200 mm
Cut shape
Other
Cut number
2
Total length
200 mm
Blade length
200 mm
Blade width
20 mm
Blade height
6 mm