GEDORE

GEDORE 8725 2-10 Half-round blunt file 10", 250x25 mm

  • ERIKS:23115741
  • Manufacturer:4010886677056
Image 1
DIN 7261, Form E, Cut: 2
Save to list

€44.54/ pieceexcl. VAT

€53.89incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type
Files
Shape
Half round
Model
Cut 2
Length
250 mm
Cut shape
Other
Cut number
2
Total length
200 mm
Blade length
200 mm
Blade width
25 mm
Blade height
7 mm