GEDORE

GEDORE 8722 2-8 Round file 8", 200x8 mm

  • ERIKS:23115738
  • Manufacturer:4010886677018
Image 1
DIN 7261, Form F, Cut: 2
Save to list

€22.26/ pieceexcl. VAT

€26.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type
Files
Shape
Round
Model
Cut 2
Length
200 mm
Cut shape
Other
Cut number
2
Total length
200 mm
Blade length
200 mm
Blade diameter
7.5 mm