GEDORE

GEDORE 8722 2-10 Round file 10", 250x10 mm

  • ERIKS:23115739
  • Manufacturer:4010886677025
Image 1
DIN 7261, Form F, Cut: 2
Save to list

€29.89/ pieceexcl. VAT

€36.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type
Files
Shape
Round
Model
Cut 2
Length
250 mm
Cut shape
Other
Cut number
2
Total length
250 mm
Blade length
250 mm
Blade diameter
9.5 mm