GEDORE

GEDORE 8701 2-6 Hand file 6", 150x16 mm

  • ERIKS:23116349
  • Manufacturer:4010886676806
Image 1
DIN 7261, Form A, Cut: 2
Save to list

€18.57/ pieceexcl. VAT

€22.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type
Files
Shape
Hand file
Model
Cut 2
Length
150 mm
Cut shape
Other
Cut number
2
Total length
150 mm
Blade length
150 mm
Blade width
16 mm
Blade height
4 mm