GEDORE

GEDORE 8701 2-10 Hand file 10", 250x25 mm

  • ERIKS:23115733
  • Manufacturer:4010886676820
Image 1
DIN 7261, Form A, Cut: 2
Save to list

€29.89/ pieceexcl. VAT

€36.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type
Files
Shape
Hand file
Model
Cut 2
Length
250 mm
Cut shape
Other
Cut number
2
Total length
250 mm
Blade length
250 mm
Blade width
25 mm
Blade height
6 mm