

€969.79/ pieceexcl. VAT
€1,173.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/4" in |
Tightening moment | from 80 to 360 Nm |
Total length | 717 mm |
Screwdriver model | No |
With scale | Yes |
Isolation protection 1000 V | 0 |
Insulated | No |
Suitable for extension | Yes |
With signal tone | Yes |
Electronic | No |
Head height | 30 mm |
Head width | 45 mm |
Connection size | 20 mm |
Weight | 2800 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |