

€2,771.82/ pieceexcl. VAT
€3,353.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1" in |
Tightening moment | from 750 to 2000 Nm |
Total length | 932 mm |
Screwdriver model | No |
With scale | Yes |
Isolation protection 1000 V | 0 |
Insulated | No |
Suitable for extension | Yes |
With signal tone | Yes |
Electronic | No |
Head height | 40 mm |
Head width | 60 mm |
Connection size | 25 mm |
Weight | 12000 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |