




€27.70/ pieceexcl. VAT
€33.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8551 TGZ |
Type | Tool Holder |
Size tap wrench | 2 |
Suitable for thread size metric (M..) | M5 to M12 |
Material | Steel |
Weight | 275 g |
Total length | 110 mm |
Model | 8551 TGZ-2 |
Ratcheting model | Yes |
Adjustable | Yes |
Long version | No |