

€221.50/ pieceexcl. VAT
€268.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 260 mm |
Hole diameter | 5 mm |
Grip design | 1-component |
Surface protection | Varnished |
Weight | 955 g |