

€283.37/ pieceexcl. VAT
€342.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 325 mm |
One hand control | Yes |
Rotatable | Yes |
Hole diameter | 5 mm |
Grip design | 1-component |
Surface protection | Varnished |
Weight | 1.258 g |