

€73.93/ pieceexcl. VAT
€89.46incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 210 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Low spark model | No |
Handle cover | None |
Grip design | Other |
Surface protection | Varnished |
Weight | 610 g |
VDE tested | No |